Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLACHSTE-GEH2 8 4P

  • Mfr # 2-965261-1

  • Zoro # G201042417


product price: $0.66
/ea
Sold in multiples of 119 for $78.54

Key Features

Number of Rows
1
Length
27.3 mm
Features
Sealable
Width
1.535 in
Height
20.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-965261-1
Zoro #
G201042417
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
27.3 mm
Width
1.535 in
Height
20.6 mm

Details

Number of Rows
1
Features
Sealable
Color
Gray
Application
Signal
Material
Glass-Filled PBT
Number of Contacts
4
Max. Voltage
14V DC
Max. Temp.
120°C
Flammability Rating
UL 94 HB
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.