Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity FLACHSTECKER5 8X0 8 964308-1

FLACHSTECKER5 8X0 8 (Discontinued)

  • Mfr # 964308-1
  • Zoro # G701048551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964308-1
Zoro #
G701048551
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
11 AWG
Max. Insulation Dia.
0.177 in

Details

Item
Wire Connector
Type
Crimp
Current
40 A
Maximum Operating Temperature
130 Degrees C
Wire Type
Copper
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.