Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAG RELAY SPECIAL-RR 12-10

  • Mfr # 52075-1

  • Zoro # G500980007


product price: $4.65
/ea
Sold in multiples of 14 for $65.10

Key Features

Overall Length
2.3 in
Termination Method
Crimp
Contact Plating Material
Silver
Serrated
Yes
Barrel Type
Open Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52075-1
Zoro #
G500980007
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.3 in
Wire Size
3-6 mm2
Material Thickness
.031 in

Details

Termination Method
Crimp
Contact Plating Material
Silver
Serrated
Yes
Barrel Type
Open Barrel
Wire/Cable Type
Discrete Wire
Support Style
Non-Insulation Support
Product Type
Contact
Insulated
No
Number of Serrations
10
Discrete Wire Type
Stranded
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.