Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAG RELAY SPECIAL-RR 14-10

  • Mfr # 53889-1

  • Zoro # G100980032


product price: $6.25
/ea
Sold in multiples of 14 for $87.50

Key Features

Overall Length
1.67 in
Number of Serrations
8
Wire/Cable Type
Discrete Wire
Insulated
No
Product Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53889-1
Zoro #
G100980032
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.67 in
Wire Size
2-6 mm2
Material Thickness
.025 in

Details

Number of Serrations
8
Wire/Cable Type
Discrete Wire
Insulated
No
Product Type
Contact
Support Style
Non-Insulation Support
Termination Method
Crimp
Contact Plating Material
Silver
Barrel Type
Open Barrel
Serrated
Yes
Discrete Wire Type
Stranded
Terminal & Splice Style
Splice

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.