
FLAG RELAY SPECIAL-RR 20-16
Mfr # 53112-1
Zoro # G600979604
product price: $5.35
/eaSold in multiples of 16 for $85.60
Key Features
Overall Length
1.63 in
Terminal & Splice Style
Splice
Number of Serrations
8
Barrel Type
Open Barrel
Wire/Cable Type
Discrete Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53112-1
Zoro #
G600979604
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.63 in
Material Thickness
.021 in
Wire Size
20 to 16 AWG
Details
Terminal & Splice Style
Splice
Number of Serrations
8
Barrel Type
Open Barrel
Wire/Cable Type
Discrete Wire
Product Type
Contact
Termination Method
Crimp
Discrete Wire Type
Stranded
Serrated
Yes
Insulated
No
Contact Plating Material
Silver
Support Style
Non-Insulation Support
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.