Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLANGED RECEPTACLE

  • Mfr # 850910-1

  • Zoro # G701049091


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
30000 V DC
Max. Voltage
30000V DC
Length
1.812 in
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850910-1
Zoro #
G701049091
UPC #
-
Country of Origin
United States

Dimensions

Length
1.812 in

Details

Maximum Voltage
30000 V DC
Max. Voltage
30000V DC
Contact Type
Pin
Item
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.