
FLEX GRIP WIRE CONNECTOR 5 POS.
Mfr # 5-2834245-1
Zoro # G501052963
product price: $0.99
/ea
Sold in multiples of 150 for $148.50
Key Features
Current
16 A
Maximum Voltage
600 V
For Minimum Wire Size
24 AWG
For Maximum Wire Size
14 AWG
Color
Natural - Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2834245-1
Zoro #
G501052963
UPC #
-
Country of Origin
Japan
Dimensions
For Minimum Wire Size
24 AWG
For Maximum Wire Size
14 AWG
Details
Item
Wire Terminator
Current
16 A
Maximum Voltage
600 V
Color
Natural - Translucent
Sealable
No
Splice Type
Closed End
Splice Capacity
5
Terminal & Splice Style
Splice
Insulated
No
Serrated
No
Wire Insulation Support
Without
Barrel Type
Closed Barrel
Splice Features
Standard
Agency/Standard Number
UL 486C
Agency/Standard
UL
Support Style
Non - Insulation Support
Wire/Cable Type
Stranded Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.