Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Flush Mt Plug Spring Conn 2P 3.50mm 1986716-2

Flush Mt Plug Spring Conn 2P 3.50mm (Discontinued)

  • Mfr # 1986716-2
  • Zoro # G801016870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986716-2
Zoro #
G801016870
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Color
Green
Side Stackable
Yes
Centerline
3.5 mm [ .138 in ]
Wire Entry Angle
Top
Shrouded
No
Block Type
Straight
Housing Material
Polyamide
Screw Flange
Without
Screwless Terminal Block
Yes
Lever Color
Orange
Wire Range
.5 to 1.5 mm² [ 20 to 16 AWG ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Voltage (VAC)
150
Threaded Flange
Without
Current Rating (Max) (A)
2
Mounting Angle
Vertical
Number of Rows
1
Interlock
Without
Connector Style
Plug
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.