
Flush Mt Plug Spring Conn 6P 3.50mm (Discontinued)
- Mfr # 1986716-6
- Zoro # G201016906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986716-6
Zoro #
G201016906
UPC #
-
Country of Origin
Italy
Details
Color
Green
Wire Range
.5 to 1.5 mm² [ 20 to 16 AWG ]
Side Stackable
Yes
Number of Positions
6
Connector Style
Plug
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin over Copper Alloy
Current Rating (Max) (A)
2
Screwless Terminal Block
Yes
Housing Material
Polyamide
Centerline
3.5 mm [ .138 in ]
Lever Color
Orange
Block Type
Straight
Threaded Flange
Without
Number of Rows
1
Shrouded
No
Housing Color
Green
Screw Flange
Without
Interlock
Without
Wire Entry Angle
Top
Voltage (VAC)
150
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.