This item is Discontinued.

Te Connectivity FME Str Jk Hex Nickel Pltd RG58C/U  141A 1-1337552-0

FME Str Jk Hex Nickel Pltd RG58C/U 141A (Discontinued)

  • Mfr # 1-1337552-0
  • Zoro # G400945410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1337552-0
Zoro #
G400945410
UPC #
-
Country of Origin
China

Details

Style - Connector
Straight
Cable Clamping Method
Crimp
Insulated
Yes
Use With - Nonmetallic Building Cable
Belden 9907, KX 15, RG 141A, RG 58C, URM 43, RG 76
Material
Brass
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.