FOCA MTP-MTP QSFP MM50

  • Mfr # 1938208-1

  • Zoro # G801052441


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Type
Round Jacketed
Number of Contacts
1
Color
Beige, Orange
End Connectors - Grounding Braid
MPO
Flammability Rating
OFNR (Riser) Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1938208-1
Zoro #
G801052441
UPC #
-
Country of Origin
China

Details

Item
Cable Assembly
Type
Round Jacketed
Number of Contacts
1
Color
Beige, Orange
End Connectors - Grounding Braid
MPO
Flammability Rating
OFNR (Riser) Jacket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.