Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FOPC BOA 10DB SC/UPC DW SM 1-5209943-0

FOPC BOA 10DB SC/UPC DW SM (Discontinued)

  • Mfr # 1-5209943-0
  • Zoro # G501049024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5209943-0
Zoro #
G501049024
UPC #
-
Country of Origin
China

Dimensions

Operating Wavelength (nm)
1550

Details

Mode
Singlemode
Connector Type
SC
Operating Temperature Range (°C)
-40 - 75
Attenuator Style
Build Out
Attenuator Type
Dual Window
Attenuation (Nominal) (dB)
10
Storage Temperature Range(°C)
-40 - 70
Reflectance (Max)(dB)
-55
Attenuation Value
Fixed
Endface Geometry
UPC
Product Type
Fiber Optic Attenuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.