Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOPC BOA 15DB SC/UPC DW SM

  • Mfr # 1-5209943-5

  • Zoro # G001049036


product price: $49.69
/ea
Sold in multiples of 2 for $99.38

Key Features

Mode
Singlemode
Connector Type
SC
Attenuation (Nominal) (dB)
15
Attenuator Type
Dual Window
Endface Geometry
UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5209943-5
Zoro #
G001049036
UPC #
-
Country of Origin
China

Dimensions

Operating Wavelength (nm)
1550

Details

Mode
Singlemode
Connector Type
SC
Attenuation (Nominal) (dB)
15
Attenuator Type
Dual Window
Endface Geometry
UPC
Operating Temperature Range (°C)
-40 - 75
Attenuation Value
Fixed
Attenuator Style
Build Out
Reflectance (Max)(dB)
-55
Product Type
Fiber Optic Attenuator
Storage Temperature Range(°C)
-40 - 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.