Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FORGE ASSY PIN 0#0-6#4-0#8-2#12-0#22 2212367-1

FORGE ASSY PIN 0#0-6#4-0#8-2#12-0#22 (Discontinued)

  • Mfr # 2212367-1
  • Zoro # G401017437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212367-1
Zoro #
G401017437
UPC #
-
Country of Origin
United States

Dimensions

Length
92 mm
Height
42 mm
Width
1.268 in

Details

Item
Connector Assembly
Type
Connector Assembly
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
250 mm
Features
Panel Mount Feature
Max. Temp.
105°C
Application
Power
Standards
UL 1977; UL Certified
Wire Type
Stranded
Terminal Type
Crimp
Material
Glass-Filled Polyester
Number of Rows
2
Contact Type
Pin
Number of Contacts
8
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.