
FORGE ASSY PIN 2#0-4#4-2#8-1#12-1#22
Mfr # 2212250-1
Zoro # G701017199
product price: $75.55
/ea
Sold in multiples of 2 for $151.10
Free Shipping & Returns
Key Features
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2212250-1
Zoro #
G701017199
UPC #
-
Country of Origin
United States
Dimensions
Width
1.48 in
Length
112 mm
Height
42 mm
Details
Item
Connector Assembly
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Hole Center to Center
250 mm
Terminal Type
Crimp
Standards
UL 1977; UL Certified
Max. Temp.
105°C
Material
Glass-Filled Polyester
Wire Type
Stranded
Features
Panel Mount Feature
Number of Contacts
10
Contact Type
Pin
Number of Rows
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.