Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORGE ASSY PIN 5#0-0#4-0#8-0#12-0#22

  • Mfr # 2212282-1

  • Zoro # G501017245


product price: $62.59
/ea
Sold in multiples of 3 for $187.77

Key Features

Type
Connector Assembly
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212282-1
Zoro #
G501017245
UPC #
-
Country of Origin
United States

Dimensions

Height
21 mm
Length
5.8 in
Width
1.268 in

Details

Item
Connector Assembly
Type
Connector Assembly
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Application
Power
Hole Center to Center
250 mm
Terminal Type
Crimp
Standards
UL 1977; UL Certified
Material
Glass-Filled Polyester
Max. Temp.
105°C
Wire Type
Stranded
Contact Type
Pin
Number of Rows
2
Number of Contacts
5
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.