Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORGE ASSY SCKT 0#0-6#4-0#8-0#12-2#22

  • Mfr # 2212292-1

  • Zoro # G901017210


product price: $63.35
/ea
Sold in multiples of 3 for $190.05

Key Features

Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212292-1
Zoro #
G901017210
UPC #
-
Country of Origin
United States

Dimensions

Length
3.622 in
Height
42 mm
Width
1.526 in

Details

Item
Connector Assembly
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
250 mm
Terminal Type
Crimp
Features
Panel Mount Feature
Application
Power, Signal
Material
Glass-Filled Polyester
Standards
UL 1977; UL Certified
Wire Type
Stranded
Number of Rows
2
Number of Contacts
8
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.