
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2102314-1
Zoro #
G601041294
UPC #
-
Country of Origin
United States
Details
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.075 mm
Connector Type
Receptacle
Number of Rows
9
Number of Contacts
90
Current Rating
1.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.