Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fortis Zd 20 Col R/A Center Assy SE

  • Mfr # 2102316-1

  • Zoro # G801041339


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Current Rating
1.5 A
Hole Center to Center
0.075 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Rows
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102316-1
Zoro #
G801041339
UPC #
-
Country of Origin
United States

Details

Current Rating
1.5 A
Hole Center to Center
0.075 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Rows
9
Number of Contacts
180

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.