Fortis Zd 2Pr 10Col R/A Full Shroud Assy

  • Mfr # 2102081-2

  • Zoro # G401042125


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Connector Terminates To
Printed Circuit Board
Number of Contacts
60
Current Rating
1.5 A
Number of Rows
6
Hole Center to Center
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2102081-2
Zoro #
G401042125
UPC #
-
Country of Origin
United States

Details

Connector Terminates To
Printed Circuit Board
Number of Contacts
60
Current Rating
1.5 A
Number of Rows
6
Hole Center to Center
1.9 mm
Connector Type
Receptacle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.