
Fortis Zd 3Pr 10Col R/A Cent Module Assy (Discontinued)
- Mfr # 2000891-1
- Zoro # G901042847
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2000891-1
Zoro #
G901042847
UPC #
-
Country of Origin
United States
Details
Number of Rows
9
Number of Contacts
90
Hole Center to Center
1.9 mm
Current Rating
1.5 A
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.