
Fortis Zd 3Pr 10Col R/A Full Shrd Assy (Discontinued)
- Mfr # 2102155-1
- Zoro # G101041343
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2102155-1
Zoro #
G101041343
UPC #
-
Country of Origin
United States
Details
Connector Terminates To
Printed Circuit Board
Number of Contacts
90
Current Rating
1.5 A
Hole Center to Center
0.075 mm
Number of Rows
9
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.