Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fortis Zd 3Pr 20Col R/A Cent Module Assy

  • Mfr # 2000903-1

  • Zoro # G501042759


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Contacts
180
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Number of Rows
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000903-1
Zoro #
G501042759
UPC #
-
Country of Origin
United States

Details

Number of Contacts
180
Hole Center to Center
1.9 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Number of Rows
9
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.