Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fortis Zd 3Pr 20Col R/A Full Shrd Assy

  • Mfr # 2102159-1

  • Zoro # G201041380


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Hole Center to Center
0.075 mm
Connector Type
Receptacle
Current Rating
1.5 A
Number of Rows
9
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102159-1
Zoro #
G201041380
UPC #
-
Country of Origin
United States

Details

Hole Center to Center
0.075 mm
Connector Type
Receptacle
Current Rating
1.5 A
Number of Rows
9
Connector Terminates To
Printed Circuit Board
Number of Contacts
180

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.