Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FOSM GLARO LEAD 4.8 MM FXS MINI 100 M 9-2061980-9

FOSM GLARO LEAD 4.8 MM FXS MINI 100 M (Discontinued)

  • Mfr # 9-2061980-9
  • Zoro # G301018299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-2061980-9
Zoro #
G301018299
UPC #
-
Country of Origin
China

Dimensions

Fiber Diameter
9/125 µm
Cable Assembly Length
100 m
Outside Cable Diameter
.189 in

Details

Mode
Singlemode
Number of Fibers
2
Cable Buffering
Semi-Tight Buffer
Fiber Type
SM
Connector Style (End B)
Duplex
Product Type
Cable Assembly
Boot Color (Left)
Blue
Connector Type (End A)
LC FullAXS
Connector Type (End B)
LC
Cable Type
Round Jacketed
Connector Color (End B)
Blue
System
FullAXS Mini
Boot Type (Right)
Bend Limiting
Boot Color (Right)
Blue
Cable Color
Black
Cable Assembly Type
Plug to LC Duplex
Connector Style (End A)
Duplex
Connector Color (End A)
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.