Zoro Homepage
This item is Discontinued.
Te Connectivity FOSM GLARO LEAD 4.8 MM FXS MINI 10M 1-2061980-0

FOSM GLARO LEAD 4.8 MM FXS MINI 10M (Discontinued)

  • Mfr # 1-2061980-0
  • Zoro # G301017018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2061980-0
Zoro #
G301017018
UPC #
-
Country of Origin
China

Dimensions

Fiber Diameter
9/125 µm
Cable Assembly Length
10 m
Outside Cable Diameter
.189 in

Details

Mode
Singlemode
Number of Fibers
2
Cable Buffering
Semi-Tight Buffer
Connector Color (End B)
Blue
Product Type
Cable Assembly
Connector Style (End A)
Duplex
Boot Color (Left)
Blue
Connector Type (End A)
LC FullAXS
Connector Color (End A)
Blue
Boot Color (Right)
Blue
Boot Type (Right)
Bend Limiting
System
FullAXS Mini
Cable Type
Round Jacketed
Connector Type (End B)
LC
Connector Style (End B)
Duplex
Cable Color
Black
Fiber Type
SM
Cable Assembly Type
Plug to LC Duplex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.