Zoro Homepage
This item is Discontinued.
Te Connectivity FOSM GLARO LEAD 4.8 MM FXS MINI 2 M 2061980-2

FOSM GLARO LEAD 4.8 MM FXS MINI 2 M (Discontinued)

  • Mfr # 2061980-2
  • Zoro # G001017899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061980-2
Zoro #
G001017899
UPC #
-
Country of Origin
China

Dimensions

Outside Cable Diameter
.189 in
Cable Assembly Length
2 m
Fiber Diameter
9/125 µm

Details

Mode
Singlemode
Number of Fibers
2
Cable Assembly Type
Plug to LC Duplex
Cable Type
Round Jacketed
Connector Type (End A)
LC FullAXS
Connector Color (End B)
Blue
Connector Style (End A)
Duplex
Connector Type (End B)
LC
Connector Color (End A)
Blue
Boot Type (Right)
Bend Limiting
Boot Color (Right)
Blue
Boot Color (Left)
Blue
Cable Buffering
Semi-Tight Buffer
System
FullAXS Mini
Connector Style (End B)
Duplex
Product Type
Cable Assembly
Cable Color
Black
Fiber Type
SM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.