Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FOSM GLARO LEAD 4.8 MM FXS MINI 20M 2-2061980-0

FOSM GLARO LEAD 4.8 MM FXS MINI 20M (Discontinued)

  • Mfr # 2-2061980-0
  • Zoro # G901017937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2061980-0
Zoro #
G901017937
UPC #
-
Country of Origin
China

Dimensions

Outside Cable Diameter
.189 in
Cable Assembly Length
20 m
Fiber Diameter
9/125 µm

Details

Mode
Singlemode
Number of Fibers
2
Cable Buffering
Semi-Tight Buffer
Connector Style (End B)
Duplex
Connector Type (End B)
LC
Boot Color (Right)
Blue
Boot Type (Right)
Bend Limiting
System
FullAXS Mini
Connector Type (End A)
LC FullAXS
Cable Color
Black
Connector Color (End B)
Blue
Connector Style (End A)
Duplex
Cable Type
Round Jacketed
Fiber Type
SM
Boot Color (Left)
Blue
Connector Color (End A)
Blue
Cable Assembly Type
Plug to LC Duplex
Product Type
Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.