Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FOSM GLARO LEAD 4.8 MM FXS MINI 3 M 2061980-3

FOSM GLARO LEAD 4.8 MM FXS MINI 3 M (Discontinued)

  • Mfr # 2061980-3
  • Zoro # G901017920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061980-3
Zoro #
G901017920
UPC #
-
Country of Origin
China

Dimensions

Outside Cable Diameter
.189 in
Cable Assembly Length
3 m
Fiber Diameter
9/125 µm

Details

Mode
Singlemode
Number of Fibers
2
Connector Type (End B)
LC
Fiber Type
SM
Boot Type (Right)
Bend Limiting
Cable Assembly Type
Plug to LC Duplex
Product Type
Cable Assembly
System
FullAXS Mini
Cable Type
Round Jacketed
Connector Style (End B)
Duplex
Connector Color (End A)
Blue
Connector Color (End B)
Blue
Cable Color
Black
Connector Type (End A)
LC FullAXS
Boot Color (Left)
Blue
Connector Style (End A)
Duplex
Boot Color (Right)
Blue
Cable Buffering
Semi-Tight Buffer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.