
FOSM GLARO LEAD 4.8 MM FXS MINI 5 M (Discontinued)
- Mfr # 2061980-5
- Zoro # G801017914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2061980-5
Zoro #
G801017914
UPC #
-
Country of Origin
China
Dimensions
Outside Cable Diameter
.189 in
Fiber Diameter
9/125 µm
Cable Assembly Length
5 m
Details
Mode
Singlemode
Number of Fibers
2
Connector Type (End B)
LC
Connector Style (End B)
Duplex
Cable Assembly Type
Plug to LC Duplex
Fiber Type
SM
System
FullAXS Mini
Connector Style (End A)
Duplex
Connector Type (End A)
LC FullAXS
Connector Color (End A)
Blue
Product Type
Cable Assembly
Boot Color (Right)
Blue
Connector Color (End B)
Blue
Cable Buffering
Semi-Tight Buffer
Cable Type
Round Jacketed
Boot Type (Right)
Bend Limiting
Cable Color
Black
Boot Color (Left)
Blue
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.