
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734592-8
Zoro #
G201040314
UPC #
-
Country of Origin
China
Dimensions
Width
0.2 in
Length
14.43 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Connector Type
Receptacle
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
Color
Natural
Hole Center to Center
0.5 mm
Connector Terminates To
Flexible Printed Circuit
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Contacts
18
Contact Type
Socket
Terminal Finish
Gold Plated
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.