This item is Discontinued.

Te Connectivity FPC CONN. 0.5MM PITCH B/C  34P 3-1734592-4

FPC CONN. 0.5MM PITCH B/C 34P (Discontinued)

  • Mfr # 3-1734592-4
  • Zoro # G001041474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1734592-4
Zoro #
G001041474
UPC #
-
Country of Origin
China

Dimensions

Width
0.2 in
Length
22.43 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Connector Type
Receptacle
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Number of Rows
1
Terminal Finish
Gold Plated
Number of Contacts
34
Contact Type
Socket
Contact Finish
Gold Plated
Current Rating
0.5 A
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.