
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1734592-1
Zoro #
G601043663
UPC #
-
Country of Origin
China
Dimensions
Width
0.2 in
Height
2.05 mm
Length
25.93 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Color
Natural
Hole Center to Center
0.5 mm
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit
Terminal Finish
Gold Plated
Number of Rows
1
Current Rating
0.5 A
Number of Contacts
41
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.