Zoro Homepage
This item is Discontinued.
Te Connectivity FPC CONN. 0.5MM PITCH T/C 19P 1-1734839-9

FPC CONN. 0.5MM PITCH T/C 19P (Discontinued)

  • Mfr # 1-1734839-9
  • Zoro # G601040747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734839-9
Zoro #
G601040747
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.2 in
Length
14.93 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Color
Natural
Connector Type
Receptacle
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Terminal Finish
Gold Plated
Number of Rows
1
Connector Terminates To
Flexible Printed Circuit
Contact Finish
Gold Plated
Contact Type
Socket
Number of Contacts
19
Current Rating
0.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.