Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FPC CONN. 0.5MM PITCH T/C 20P

  • Mfr # 2-1734839-0

  • Zoro # G501041707


product price: $0.78
/ea
Sold in multiples of 2000 for $1,560.00

Key Features

Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734839-0
Zoro #
G501041707
UPC #
-
Country of Origin
United States

Dimensions

Width
0.2 in
Height
2.05 mm
Length
15.43 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
Color
Natural
Connector Type
Receptacle
Hole Center to Center
0.5 mm
Terminal Type
Surface Mount
Connector Terminates To
Flexible Printed Circuit
Contact Type
Socket
Contact Finish
Gold Plated
Number of Contacts
20
Current Rating
0.5 A
Terminal Finish
Gold Plated
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.