Zoro Homepage

FPC CONN. 0.5MM PITCH T/C 24P

  • Mfr # 2-1734839-4

  • Zoro # G101041565


product price: $0.98
/ea
Sold in multiples of 2000 for $1,960.00

Key Features

Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Width
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734839-4
Zoro #
G101041565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.2 in
Height
2.05 mm
Length
17.43 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Color
Natural
Connector Type
Receptacle
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Socket
Number of Contacts
24
Current Rating
0.5 A
Terminal Finish
Gold Plated
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.