Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FPC CONN. 0.5MM PITCH T/C 32P 3-1734839-2

FPC CONN. 0.5MM PITCH T/C 32P (Discontinued)

  • Mfr # 3-1734839-2
  • Zoro # G801041452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1734839-2
Zoro #
G801041452
UPC #
-
Country of Origin
China

Dimensions

Width
0.2 in
Length
21.43 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Connector Terminates To
Flexible Printed Circuit
Terminal Finish
Gold Plated
Number of Rows
1
Contact Finish
Gold Plated
Contact Type
Socket
Number of Contacts
32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.