
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1734839-7
Zoro #
G501041615
UPC #
-
Country of Origin
China
Dimensions
Width
0.2 in
Length
23.93 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Hole Center to Center
0.5 mm
Color
Natural
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Current Rating
0.5 A
Contact Type
Socket
Contact Finish
Gold Plated
Number of Contacts
37
Number of Rows
1
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Terminal Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.