Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FPC CONN. 0.5MM PITCH T/C 43P 4-1734839-3

FPC CONN. 0.5MM PITCH T/C 43P (Discontinued)

  • Mfr # 4-1734839-3
  • Zoro # G601043847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1734839-3
Zoro #
G601043847
UPC #
-
Country of Origin
United States

Dimensions

Width
0.2 in
Length
26.93 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Terminal Finish
Gold Plated
Contact Type
Socket
Number of Contacts
43
Current Rating
0.5 A
Connector Terminates To
Flexible Printed Circuit
Number of Rows
1
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.