This item is Discontinued.

Te Connectivity FPC CONN. 0.5MM PITCH T/C 48P 4-1734839-8

FPC CONN. 0.5MM PITCH T/C 48P (Discontinued)

  • Mfr # 4-1734839-8
  • Zoro # G901043769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1734839-8
Zoro #
G901043769
UPC #
-
Country of Origin
United States

Dimensions

Width
0.2 in
Length
29.43 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Hole Center to Center
0.5 mm
Color
Natural
Connector Type
Receptacle
Current Rating
0.5 A
Contact Type
Socket
Contact Finish
Gold Plated
Number of Contacts
48
Number of Rows
1
Terminal Finish
Gold Plated
Connector Terminates To
Flexible Printed Circuit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.