
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1888291-1
Zoro #
G100939474
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Color
Blue
Insulation Material
Nylon
Application
Signal
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Header
Hole Center to Center
2.54 mm
Features
Shrouded
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Current Rating
2 A
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
1
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.