Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FPH-1422G=FLXPAC HDR P 14 ST LF

  • Mfr # 1658549-9

  • Zoro # G500937322


product price: $13.89
/ea
Sold in multiples of 5 for $69.45

Key Features

Type
Header
Color
Blue
Insulation Material
Nylon
Application
Signal
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658549-9
Zoro #
G500937322
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Header
Color
Blue
Insulation Material
Nylon
Application
Signal
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Connector Type
Header
Material
Nylon
Features
Shrouded
Connection Material
Phosphor Bronze
Current Rating
2 A
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
14
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.