Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FREE HANG DBL ROW HSG 10 POS 1-794616-0

FREE HANG DBL ROW HSG 10 POS (Discontinued)

  • Mfr # 1-794616-0
  • Zoro # G100955351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794616-0
Zoro #
G100955351
UPC #
-
Country of Origin
China

Dimensions

Height
6.86 mm
Length
15.85 mm
Width
16.89 mm
Max. Insulation Dia.
0.06 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG

Details

Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Color
Black
Material
Nylon
Current Rating
5 A
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Pin
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Number of Contacts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.