
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-794616-0
Zoro #
G200957569
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Single Wire Size
20 AWG
Min. Single Wire Size
30 AWG
Details
Item
Housing
Number of Rows
2
Material
Nylon
Color
Black
Application
Power, Signal
Terminal Type
Crimp
Number of Contacts
10
Max. Voltage
250V AC/DC
Connector Terminates To
Wire & Cable
Contact Type
Pin
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Hole Center to Center
3 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.