Zoro Homepage
This item is Discontinued.
Te Connectivity FREE HANG DBL ROW HSG 2 POS 794616-2

FREE HANG DBL ROW HSG 2 POS (Discontinued)

  • Mfr # 794616-2
  • Zoro # G700957366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794616-2
Zoro #
G700957366
UPC #
-
Country of Origin
China

Dimensions

Length
3.85 mm
Height
6.86 mm
Max. Insulation Dia.
0.06 in
Max. Single Wire Size
20 AWG
Min. Single Wire Size
30 AWG

Details

Item
Housing
Number of Rows
2
Color
Black
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Current Rating
5 A
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Contact Type
Pin
Connector Terminates To
Wire & Cable
Number of Contacts
2
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.