
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-794616-4
Zoro #
G900956688
UPC #
-
Country of Origin
China
Dimensions
Height
6.86 mm
Length
36.85 mm
Max. Insulation Dia.
0.06 in
Max. Single Wire Size
20 AWG
Min. Single Wire Size
30 AWG
Details
Item
Housing
Number of Rows
2
Color
Black
Application
Power, Signal
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
Number of Contacts
24
Contact Type
Pin
Connector Terminates To
Wire & Cable
Current Rating
5 A
Terminal Type
Crimp
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC/DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.