
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794616-4
Zoro #
G200957422
UPC #
-
Country of Origin
China
Dimensions
Height
6.86 mm
Length
6.85 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
0.06 in
Details
Item
Housing
Number of Rows
2
Application
Power, Signal
Material
Nylon
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Number of Contacts
4
Current Rating
5 A
Max. Voltage
250V AC/DC
Hole Center to Center
3 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.