Zoro Homepage
This item is Discontinued.
Te Connectivity FREE HANG SNGL ROW HSG 2 POS 1445049-2

FREE HANG SNGL ROW HSG 2 POS (Discontinued)

  • Mfr # 1445049-2
  • Zoro # G800955798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445049-2
Zoro #
G800955798
UPC #
-
Country of Origin
China

Dimensions

Width
3.86 mm
Length
6.85 mm
Height
16.89 mm
Max. Insulation Dia.
1.52 mm

Details

Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Terminal Type
Crimp
Material
Nylon
Application
Power, Signal
Color
Black
Contact Type
Pin
Number of Contacts
2
Hole Center to Center
3 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.