
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1445049-6
Zoro #
G200956012
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.86 mm
Length
18.85 mm
Height
16.89 mm
Max. Insulation Dia.
1.52 mm
Details
Item
Housing
Number of Rows
1
Terminal Type
Crimp
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
Nylon
Flammability Rating
UL 94 V-0
Contact Type
Pin
Hole Center to Center
3 mm
Number of Contacts
6
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.