Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREE PIN CONNECTOR

  • Mfr # Y5015-000000007846

  • Zoro # G100953876


product price: $55.55
/ea
Sold in multiples of 2 for $111.10

Key Features

Type
Plug
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
700V AC; 1250V DC
Maximum Voltage
700 V AC/1250 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5015-000000007846
Zoro #
G100953876
UPC #
-
Country of Origin
United Kingdom

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
700V AC; 1250V DC
Maximum Voltage
700 V AC/1250 V DC
Application
Power, Signal
Maximum Operating Temperature
125 Degrees C
Material
Aluminum Alloy
Max. Temp.
125°C
IP Rating
IP67
Wire Range
12 AWG
Connector Type
Plug
Finish
Black Chromate Over Zinc Cobalt
Number of Contacts
13
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.